IPAD MINI DEFENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IPAD MINI DEFENDER

OTTERBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLIPADMINIDEFEND
  • Mfr. Model # IPADMINIDEFEND
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Rugged slipcover wraps around the 2 piece polycarbonate inner shell to create a rock-hard defense against bumps and drops. Screen protector is built into the inner-shell to prevent scratches and smudges while retaining the sensitivity of the touch screen.

Technical Specs

  • Colour Black
  • Height 8.00"
  • Item Cell Phone Case
  • Material Polycarbonate/Silicone
  • Width 5.50"