Skip Content
IPAD 3 DEFENDER CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IPAD 3 DEFENDER CASE

OTTERBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLIPAD3DEFENDER
  • Mfr. Model # IPAD3DEFENDER
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Rugged slipcover wraps around the 2 piece polycarbonate inner shell to create a rock-hard defense against bumps and drops. Screen protector is built into the inner-shell to prevent scratches and smudges while retaining the sensitivity of the touch screen.

Technical Specs

  • Colour Black
  • Item Cell Phone Case
  • Height 10.00"
  • Material Polycarbonate/Silicone
  • Width 8.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list