Skip Content
IPA ELECTRONICS CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IPA ELECTRONICS CLEANER

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY1610-12S
  • Mfr. Model # 1610-12S
  • UNSPSC # 12191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Size 300 mL
  • Container Type Aerosol Can
  • VOC Content 75%
  • Net Weight 12 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list