Skip Content
IODINE FLASK,WIDE SPOUT250 ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IODINE FLASK,WIDE SPOUT250 ML,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHR8
  • Mfr. Model # 5YHR8
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Capacity 250 mL
  • Colour Clear
  • Item Iodine Flask, Wide Spout
  • Material of Construction Glass
  • Includes Stopper
  • Graduation Subdivisions 50 mL
  • Stopper Size 24/29

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list