Skip Content
INVISIBLE GLASS REACH N CLEAN TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVISIBLE GLASS REACH N CLEAN TOOL

INVISIBLE GLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SER99161
  • Mfr. Model # 99161
  • UNSPSC # 10002584
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.875 lbs

Technical Specs

  • Colour Yellow
  • Item Reach & Clean Tool
  • Includes Detachable Handle, Flexible Foam Head, (2) Microfiber Bonnets, Mesh Bonnet
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included With Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list