Skip Content
INVERTER PWR 600W PEAK 1200W 115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVERTER PWR 600W PEAK 1200W 115VAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYT8
  • Mfr. Model # 1JYT8
  • UNSPSC # 32121705
  • CATALOGUE PAGE # 2939
  • Shipping Weight 1.0 lbs

Product Details

Clamp Connection Power Inverters, Colour-coded, insulated connectors allow a wide variety of AC electrical devices to be DC-powered. Built-in low-battery alarm and shutdown. Included clamps connect inverters directly to the battery source.

Technical Specs

  • Item Power Inverter
  • Number of Outlets 2
  • Peak Output Power 1,200 W
  • Depth 8.25"
  • Height 2.25"
  • Width 12.25"
  • Outlet Type Standard 3-Prong Outlet
  • Case Material Aluminum
  • Inverter Output Voltage 115 VAC
  • DC Connection Input Terminals
  • Inverter Input Voltage 10 - 15 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list