Skip Content
INVERTER PURE SINE 300W 12V TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INVERTER PURE SINE 300W 12V TRUCK

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNHTS300T
  • Mfr. Model # HTS300T
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Output Voltage 120
  • Number of Outlets (2) NEMA
  • Peak Output Power 600
  • Output Watts 300
  • Input Voltage 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list