Discontinued with Replacement
INVERTER PURE SINE 3000W 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INVERTER PURE SINE 3000W 24V

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNHTS3024
  • Mfr. Model # HTS3024
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.9 lbs
Suggested Replacement Product
3000W PURE SINE INVRTR W/REMOTE 24V

Your Price: NA

Technical Specs

  • Number of Outlets 1
  • Peak Output Power 6,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list