Skip Content
Discontinued with Replacement
INVERTER PURE SINE 3000W 12V TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INVERTER PURE SINE 3000W 12V TRUCK

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNHTS3000T
  • Mfr. Model # HTS3000T
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.9 lbs
Suggested Replacement Product
3000W PURE SINE INVERTER W/REMOTE

Price: NA

Technical Specs

  • Output Watts 3,000
  • Input Voltage 12
  • Peak Output Power 6,000
  • Output Voltage 120
  • Number of Outlets 1 + Hardwire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list