Skip Content
Discontinued with Replacement
INVERTER PURE SINE 2500W 12V TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INVERTER PURE SINE 2500W 12V TRUCK

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNHTS2500T
  • Mfr. Model # HTS2500T
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.9 lbs
Suggested Replacement Product
2500W PURE SINE INVERTER W/REMOTE

Price: NA

Technical Specs

  • Number of Outlets 1 + Hardwire
  • Input Voltage 12
  • Output Voltage 120
  • Output Watts 2,500
  • Peak Output Power 5,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list