Skip Content
INVERTER POWER 800W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVERTER POWER 800W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YAY6
  • Mfr. Model # 1YAY6
  • UNSPSC # 32121705
  • CATALOGUE PAGE # 2939
  • Shipping Weight 5.95 lbs

Product Details

Post Connection Power Inverters, Provide continuous all-day, full-power ratings for demanding work environments. Alarm and shutdown for low battery, excessive battery voltage, overheat, and power overload. Advance AC fault protection triggers shutdown in case of AC short-circuit or ground fault.

Technical Specs

  • Depth 11.25"
  • Item Inverter
  • Height 2.46"
  • Number of Outlets 2
  • Width 5.38"
  • Peak Output Power 2250W
  • Case Material Aluminium
  • Outlet Type Standard 3 - Prong Outlet
  • DC Connection Battery Clamps
  • Inverter Output Voltage 115 VAC
  • Inverter Input Voltage 13.8 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list