Skip Content
INVERTER POWER 200W, 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

INVERTER POWER 200W, 120VAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YAY3
  • Mfr. Model # 1YAY3
  • UNSPSC # 32121705
  • CATALOGUE PAGE # 2939
  • Shipping Weight 1.84 lbs

Product Details

Socket Connection Power Inverters, Provide continuous all-day, full-power ratings for demanding work environments. Alarm and shutdown for low battery, excessive battery voltage, overheat, and power overload. Advance AC fault protection triggers shutdown in case of AC short-circuit or ground fault

Technical Specs

  • Depth 6.50"
  • Height 2.3"
  • Number of Outlets 1
  • Width 4.60"
  • Item Power Inverter
  • Peak Output Power 400 W
  • Case Material Aluminum
  • Outlet Type Standard 3-Prong Outlet
  • Nominal Output Power 200W
  • DC Connection Cigarette Lighter Input
  • Inverter Input Voltage 13.8 VDC
  • Inverter Output Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list