Skip Content
Discontinued with Replacement
INVERTER POWER 12V / 115V 600W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INVERTER POWER 12V / 115V 600W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWEN60012
  • Mfr. Model # EN60012
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
INVERTER POWER 800W

Price: NA

Product Details

Allows for a wide variety of electrical devices to be powered from a 12 VDC power source. Features built-in low battery alarm and shutdown, cooling fan, and overload protection. Clamps are included to connect inverters directly to the battery source.

Technical Specs

  • Item Power Inverter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list