Skip Content
INVERTER POWER 12V / 115V 300W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

INVERTER POWER 12V / 115V 300W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWEN30012
  • Mfr. Model # EN30012
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Allows for a wide variety of electrical devices to be powered from a 12 VDC power source. Features built-in low battery alarm and shutdown, cooling fan, and overload protection. Clamps are included to connect inverters directly to the battery source.

Technical Specs

  • Item Power Inverter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List