Skip Content
INVERTER PALLET PORTABLE LO-PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INVERTER PALLET PORTABLE LO-PROFILE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPPI90
  • Mfr. Model # PPI90
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2382.0 lbs

Technical Specs

  • Item Portable Pallet Inverter
  • Load Capacity 2,000 lbs.
  • Lowered Height 54"
  • Colour Black
  • Raised Height 54"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list