Skip Content
INVERTER INSTALL KIT 1500W 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVERTER INSTALL KIT 1500W 10FT

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN612006
  • Mfr. Model # 612006
  • UNSPSC # 26121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Item Complete Plug and Play Installation Kit-Tundra Inverters
  • Includes 10 ft. Cable, 150 A Fuse, Fuse Holder, Loom, Cable Ties, Clips, Screws
  • Depth 12,2"
  • Height 6,1"
  • Width 8,4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list