Skip Content
INVERTER,12VDC,400W, 2 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INVERTER,12VDC,400W, 2 OUTLETS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26W999
  • Mfr. Model # 26W999
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth 2.17"
  • Height 7.09"
  • Item Inverter
  • Includes Battery Clamps, Cigarette Plug Terminal
  • Width 4.53"
  • Number of Outlets 2
  • Peak Output Power 800W
  • Case Material ABS
  • Outlet Type Standard 3-Prong Outlet
  • Nominal Output Power 400W
  • DC Connection Cigarette Lighter Input Plug and Battery Clamps
  • Inverter Output Voltage 115 VAC
  • Inverter Input Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list