Discontinued with Replacement
INVERTER,12VDC,100W,1 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INVERTER,12VDC,100W,1 OUTLET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26X005
  • Mfr. Model # 26X005
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
PLUG-IN INVERTER,140W,12 V

Your Price: NA

Technical Specs

  • Depth 1.50"
  • Item Inverter
  • Includes 500mA USB Port
  • Height 5.51"
  • Number of Outlets 1
  • Width 2.68"
  • Peak Output Power 200W
  • DC Connection Cigarette Lighter Input
  • Nominal Output Power 100W
  • Case Material ABS
  • Outlet Type Standard 3-Prong Outlet
  • Inverter Output Voltage 115 VAC
  • Inverter Input Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list