Skip Content
INVERTER,12 VDC,2700W,4 OUTLETS,8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVERTER,12 VDC,2700W,4 OUTLETS,8M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26X004
  • Mfr. Model # 26X004
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Depth 4.02"
  • Height 11.97"
  • Number of Outlets 4
  • Item Inverter
  • Includes 8M Remote Control Module, Battery Clamps
  • Width 12.99"
  • Peak Output Power 5400W
  • Outlet Type Standard 3-Prong Outlet
  • Case Material ABS
  • Inverter Output Voltage 115 VAC
  • DC Connection Battery Clamps
  • Inverter Input Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list