Skip Content
INVERTER,12 VDC,1080W,2OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INVERTER,12 VDC,1080W,2OUTLETS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26X009
  • Mfr. Model # 26X009
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.23 lbs

Technical Specs

  • Depth 2.95"
  • Height 9.21"
  • Includes 8M LCD Telephone Line, Battery Clamps
  • Item Inverter
  • Number of Outlets 2
  • Width 6.69"
  • Peak Output Power 2500W
  • Case Material ABS
  • DC Connection Battery Clamps
  • Outlet Type Standard 3-Prong Outlet
  • Inverter Input Voltage 12 VDC
  • Inverter Output Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list