Skip Content
Discontinued with Replacement
INVERTED FLARED MALE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INVERTED FLARED MALE CONNECTOR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE481FHD3-2
  • Mfr. Model # 481FHD3-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
INVERTED FLARED MALE CONNECTOR

Price: NA

Technical Specs

  • Item Male Connector
  • Hex Size 15/32"
  • Temp. Range -65 Degrees - +250 Degrees F
  • Tube Size 3/16"
  • Compliance SAE J512
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Shape Connector
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list