Skip Content
INVERTED FLARED MALE CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVERTED FLARED MALE CONNECT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE48IFHD4-2
  • Mfr. Model # 48IFHD4-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Temp. Range -65 Degrees - +250 Degrees F
  • Item Male Connector
  • Hex Size 17/32"
  • Tube Size 1/4"
  • Compliance SAE J512
  • Basic Fitting Shape Connector
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Brass
  • Standards SAE J512
  • Max. Pressure 1,400 PSI
  • Flare Type Inverted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list