INVERTEC V450-PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INVERTEC V450-PRO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2420-1
  • Mfr. Model # K2420-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The multi-process Invertec V450-PRO features robust stick, MIG and cored wire welding as well as precision Touch-Start TIG performance. 5 to 570 amp output range. 88% efficiency with a high 95% power factor. Supports 24, 42 or 115 volt wire feeders. For heavy fabrication welding operations. The V450-PRO is targeted for shops commonly welding with 0.052 inch or larger diameter wires that also require plenty of power for arc gouging repair work with a 3/8 inch carbon. 5 to 570 amp output range f

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list