INVERTEC V350-PRO FACTORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INVERTEC V350-PRO FACTORY

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1728-6
  • Mfr. Model # K1728-6
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 715
  • Shipping Weight 1.0 lbs

Product Details

The Invertec V350-PRO is a versatile, multi-purpose, multi-process power source that's lightweight and portable that is capable of stick, DC TIG, MIG, pulsed MIG (requires advanced process panel), flux-cored and arc gouging. Factory model for full remote capabilities.

Technical Specs

  • Features Exceptional Multi-process Fabrication Welding. All Input Voltages and Frequencies are Both Single and Three Phase Rated - No Output Derating Necessary on Single Phase. Input Voltage From 208-575 and 50 and 60 Hz Operation - One Machine Runs on Virtually Any Input Power Supply. Low Power Consumption for Energy Savings - 88% Efficiency. Bright, Large Digital Amp and Volt Meters are Easy to Monitor - Even in Sunlight - and Presentable for Precise Procedure Control. Rugged Skid and Tube Handles - for Convenience and Added Protection.
  • Application Metal Fabrication, Construction, Structural Fabrication, Schools and Training, Facilities Maintenance and Repair
  • Includes Factory Model (K1728-6 with Twist Mate(R) Cable Receptacles)
  • Item Multi-process Welder
  • Phase 1 and 3
  • Overall Depth 27.8"
  • Input Voltage 34 V
  • Hz 50/60
  • Overall Height 14-4/5"
  • Overall Width 13-1/3"
  • Series Invertec(R)
  • Rated Output 350 A/34 V/60%
  • Standards NEC
  • Duty Cycle 60%
  • Input Amps 50/42/28-26/23/18,94/85/54/42/37
  • Output Range 5-425 A DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list