INVERTEC V350-PRO ADVANCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INVERTEC V350-PRO ADVANCED

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1728-7
  • Mfr. Model # K1728-7
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 715
  • Shipping Weight 88.0 lbs

Product Details

The Invertec V350-PRO is a versatile, multi-purpose, multi-process power source that's lightweight and portable that is capable of stick, DC TIG, MIG, pulsed MIG (requires advanced process panel), flux-cored and arc gouging. Advanced process model for pulsed MIG applications.

Technical Specs

  • Item Multi-process Welder
  • Features Exceptional Multi-process Fabrication Welding. All Input Voltages and Frequencies are Both Single and Three Phase Rated - No Output Derating Necessary on Single Phase. Input Voltage From 208-575 and 50 and 60 Hz Operation - One Machine Runs on Virtually Any Input Power Supply. Low Power Consumption for Energy Savings. Rugged Skid and Tube Handles.
  • Application For Training, Fabrication or Construction Applications.
  • Overall Height 376 mm
  • Rated Output 350 A/34 V/60%
  • Duty Cycle 60%
  • Overall Width 338 mm
  • Series Invertec(R)
  • Input Amps 50/42/28-26/23/18, 94/85/54/42/37
  • Output Range 5-425 A DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list