Skip Content
INVERTEC V160-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INVERTEC V160-T

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1845-1
  • Mfr. Model # K1845-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.25 lbs

Technical Specs

  • Includes 115 V Input Cord (10 ft.) and plug (NEMA 5-15P), 20 A Plug (NEMA 5-20P), Torch Adapter for PTA-9 or 17 Torch, Adjustable Shoulder Strap, Work Clamp and Cable
  • Item DC TIG Welder
  • Overall Depth 17"
  • Overall Height 13"
  • Input Voltage 115/230
  • Rated Output 90 A/13.6 V/100%
  • Series Invertec
  • Overall Width 8"
  • Application Alloy Fabrication, Process Piping, or Critical Maintenance Work
  • Input (Amps) 20/25
  • Welder Max. Output Amps 160
  • Welded Material Mild Steel, Stainless Steel
  • Welding Processes Pulsed TIG, Stick, TIG
  • Welder Industrial Class Light
  • Welder Input Hz 50/60
  • Welder Duty Cycle 100%
  • Welder Input Phase 1
  • Power Source Weight 24 lb.
  • Welder Min. Output Amps 5
  • Polarity DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list