Skip Content
INTRINSIC HEELSTOP ICE TRACTION-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTRINSIC HEELSTOP ICE TRACTION-XL

DEVISYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLNK1INT-XL
  • Mfr. Model # K1INT-XL
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2652
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Traction Aid
  • Colour Black
  • Dimensions 6" x 4" x 4"
  • Gender Unisex
  • Size X-Large
  • Material TR Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list