Skip Content
INTERSYSTEM BONDING TERMINATION,14- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERSYSTEM BONDING TERMINATION,14-

ERICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFR3
  • Mfr. Model # 6PFR3
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Conductor Size (AWG) 14 to 2
  • Includes Corrosion-Resistant, Stainless Steel Mounting Hardware
  • Item Bonding Ground Bar
  • Material of Construction ABS/Steel
  • Type Intersystem Bonding Termination
  • Description/Special Features Mounts Adjacent to Meter Base or Service Entrance Equipment, Interconnects/Terminates Grounding Conductors From Telephone, CATV, Radio and Television Antennas.
  • Standards cULus Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list