Skip Content
INTERNAL CONCRETE VIBRATOR PNEUMATC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERNAL CONCRETE VIBRATOR PNEUMATC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBKA3
  • Mfr. Model # KA3
  • UNSPSC # 27112205
  • CATALOGUE PAGE # 419
  • Shipping Weight 40.0 lbs

Product Details

Only one moving part. Low maintenance and high frequency (up to 18,000 VPM). Maintenance free. Patented wear plate. Patented air saver chamber for lower air consumption.

Technical Specs

  • CFM @ 80 PSI 40
  • Item Pneumatic Vibrator
  • Max. Cubic Yards per Hour 42
  • Max. Pressure 80 PSI
  • Duty Intermittent
  • Mounting Plate Sold Separately
  • Hose Length 10 ft.
  • Head Size 3"
  • Vibrator Type Internal Concrete
  • Force Rating 3,200 lbs.
  • Speed @ 80 psi 18,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list