INTERLOCKING STENCIL,NUMBERS,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERLOCKING STENCIL,NUMBERS,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW1F044
  • Mfr. Model # 1F044
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 6.05 lbs

Product Details

Interlocking stencil, character numbers. Character height 12 in, character width 5 in, includes 13 piece numbers, material brass.

Technical Specs

  • Includes 13 Piece Numbers
  • Character Numbers
  • Character Height 12"
  • Material Brass
  • Item Interlocking Stencil
  • Thickness 0.007"
  • Character Width 5"
  • Interlock Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list