Skip Content
INTERLOCKING STENCIL,NUMBERS,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCKING STENCIL,NUMBERS,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW1F042
  • Mfr. Model # 1F042
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 2.85 lbs

Product Details

Interlocking stencil. Character numbers, character height 8 in, character width 5 in, includes 13 numbers, material brass.

Technical Specs

  • Item Interlocking Stencil
  • Thickness 0.007"
  • Includes 13 Numbers
  • Material Brass
  • Character Numbers
  • Character Height 8"
  • Character Width 5"
  • Interlock Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list