Skip Content
INTERLOCKING STENCIL,NUMB+LETTERS,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCKING STENCIL,NUMB+LETTERS,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW6A232
  • Mfr. Model # 6A232
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 2.05 lbs

Product Details

Interlocking stencil, character letters and numbers. Character height 3 in, character width 5 in, includes 92 piece numbers and letters, material brass.

Technical Specs

  • Thickness 0.007"
  • Character Letters and Numbers
  • Material Brass
  • Includes 92 Piece Numbers and Letters
  • Item Interlocking Stencil
  • Character Height 3"
  • Character Width 1-1/2"
  • Number of Pieces 92
  • Interlock Yes
  • Character Type Letters, Numbers, Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list