Skip Content
INTERLOCKING SPRING SNAP BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCKING SPRING SNAP BOLT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCB9
  • Mfr. Model # 1RCB9
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Chrome
  • Height 3-1/4"
  • Item Snap Bolt
  • Material Steel
  • Size 3-1/8"
  • Type Interlocking Spring
  • Stock Thickness 5/16"
  • Overall Length 3-1/4"
  • Width 5/16"
  • Eye Inside Dia. 15/16"
  • Max. Load Capacity 315 lbs.
  • Eye Length 1/2"
  • Eye Width 3/8"
  • Snap Opening 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list