Skip Content
INTERLOCKING MAT,3 X 3 FT,DRAIN GRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCKING MAT,3 X 3 FT,DRAIN GRI

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VJ47
  • Mfr. Model # 2VJ47
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Width 3 ft.
  • Length 3 ft.
  • Colour Black
  • Item Interlocking Anti-Fatigue Mat
  • Thickness 3/4"
  • Edges Interlocking
  • Mat Backing Material Rubber
  • Mat Shape Square
  • Mat Surface Pattern Grit
  • Standards ASTM D575 - Method A, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant Yes
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 32.0
  • Shape of Drainage Holes Octagon
  • Welding Safe Yes
  • Anti-Slip Surface Yes
  • Mat Ramp Material No Ramp
  • Size of Drainage Holes 0.875" dia.
  • Matting Series Compatability Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
  • Mat Surface Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list