Skip Content
INTERLOCK60A3-120 - 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCK60A3-120 - 208V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL560MI9W
  • Mfr. Model # HBL560MI9W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 7.5 lbs

Product Details

Circuit-lock, watertight mechanical interlock device. IEC 309 series, unfused, pin and sleeve. 60 amps, 120/208 voltage.

Technical Specs

  • HP 15
  • Item Circuit-lock Watertight Mechanical Interlock Device
  • Includes 5
  • Number of Poles 4
  • Number of Wires 5
  • Phase 3
  • Type Unfused, Pin and Sleeve
  • Use With HBLHBL560P9W
  • Voltage 120/208 VAC
  • Amps 60
  • Accepts Plug Number 5Z920
  • Viewing Window No
  • Fused / Nonfused Nonfused

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list