Skip Content
INTERLOCK30A3-250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCK30A3-250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL430MI9W
  • Mfr. Model # HBL430MI9W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 6.2 lbs

Product Details

Circuit-lock, watertight mechanical interlock device. IEC 309 series, unfused, pin and sleeve. 30 amps, 250 voltage.

Technical Specs

  • HP 7.5
  • Includes 4
  • Item Circuit-lock Watertight Mechanical Interlock Device
  • Number of Poles 3
  • Phase 3
  • Number of Wires 4
  • Type Unfused, Pin and Sleeve
  • Voltage 250 VAC
  • Use With HBLHBL430P9W
  • Amps 30
  • Accepts Plug Number 5Z938
  • Fused / Nonfused Nonfused
  • Viewing Window No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list