INTERLOCK100A3-480VAC3P4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERLOCK100A3-480VAC3P4W

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4100MI7W
  • Mfr. Model # HBL4100MI7W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 9.0 lbs

Product Details

Circuit-lock, watertight mechanical interlock device. IEC 309 series, unfused, non metallic. 100 amps, 480 voltage.

Technical Specs

  • Includes 4
  • Item Circuit-lock Watertight Mechanical Interlock Device
  • HP 50
  • Number of Poles 3
  • Type Unfused, Nonmetallic
  • Phase 3
  • Use With HBLHBL4100P7W
  • Number of Wires 4
  • Amps 100
  • Voltage 480 VAC
  • Accepts Plug Number 5Z926
  • Fused / Nonfused Nonfused
  • Viewing Window No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list