Skip Content
INTERLOCK SWITCH,MAGNETIC,1NC/1NO,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCK SWITCH,MAGNETIC,1NC/1NO,2

OMRON STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCG1
  • Mfr. Model # 2LCG1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Interlock Switch
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • NEMA Rating 6
  • Cable Length 19.7 ft.
  • Standards EC,UL,CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list