INTERLOCK SWITCH,90 DEGREE ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERLOCK SWITCH,90 DEGREE ACTUATOR

OMRON STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCJ5
  • Mfr. Model # 2LCJ5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Depth 1.26"
  • Height 3.74"
  • Item Interlock Switch
  • Width 2.05"
  • Contact Form 1NO, 1NC
  • Style Actuating Key, Universal Tongue Operated
  • Description/Special Features Includes Flat Key
  • Operating Temp. Range -4 Degrees - 176 Degrees F
  • Operating Force 2.7 lbs.
  • Series T5009
  • IP Rating 67
  • Standards EC,UL,CSA
  • AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V
  • Conduit Size M20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list