Skip Content
INTERLOCK SW,TOPOPEN,4NC,KEY90DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCK SW,TOPOPEN,4NC,KEY90DEG

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T844
  • Mfr. Model # 11T844
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Depth 1.68"
  • Height 4.79"
  • Item DIN Style Dual Entry Safety Interlock Switch
  • Style Front and Top Opening, 90 Degrees Key
  • Width 1.65"
  • Contact Form 4NC, Slow Action, NEMA A300
  • NEMA Rating 1, 4, 12, 13
  • Description/Special Features IP67: Zinc Die Cast Housing: 1/2 NPT: Mechanical Life up to 15 Million Operations
  • Series GK
  • Operating Force Insertion Force: 35n / 8 lbs. Extraction Force: 28 N, 6 lbs.
  • Operating Temp. Range -13 Degrees - 185 Degrees F
  • IP Rating 67
  • Standards CE, CSA, UL
  • AC Contact Rating 1mA - 10A @ 600V
  • Actuator Length 1.96"
  • Conduit Size 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list