Skip Content
INTERLOCK SW,TOPOPEN,2NC,DIRECCTOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERLOCK SW,TOPOPEN,2NC,DIRECCTOPE

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T871
  • Mfr. Model # 11T871
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Dual Entry Key Operated Safety Interlock Switch
  • Depth 1.20"
  • Height 3.61"
  • Width 1.20"
  • Style Rotating Head, Front and Top Opening, 90 Degrees or Straight Key Actuated
  • Contact Form 2NC, Direct Opening, Slow Action
  • Description/Special Features IP66: Thermoplastic body and head: Enclosure double insulated to IEC 536 Class II: 1/2" NPT, Mechanical Life 1,000,000 Operations: Shock 50G per IEC 68-2-27: Vibration 10G per 68-2-6:
  • NEMA Rating 1, 12, 13
  • Operating Force Insertion Force: 20n/5 lbs. Extraction Force: 2n/5 lbs.
  • Operating Temp. Range -13 Degrees - 185 Degrees F
  • Standards cULus, CE, CCC, SIL 3 Capable
  • Series GKE
  • IP Rating 66
  • Conduit Size 1/2" NPT
  • AC Contact Rating 100mA - 10A @ 600V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list