INTERLOCK RET. UTILITY KN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERLOCK RET. UTILITY KN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-079
  • Mfr. Model # 10-079
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 157
  • Shipping Weight 0.35 lbs

Product Details

Retractable utility knife. Patented interlocking nose for safety. 3 position retractable blade. Contoured handle with textured ribs for positive, slip-resistant grip. Furnished with 3 heavy-duty utility blades.

Technical Specs

  • Features Hang-hole for Adding a Wrist Strap or Lanyard
  • Handle Type Straight
  • Item Utility Knife
  • Blade Type Utility
  • Includes Blade
  • Handle Colour Gray
  • Position 3
  • Overall Length 5-7/8"
  • Overall Width 3"
  • Blade Material Carbon Steel
  • Number of Blades Included 3
  • Handle Material Metal
  • Blade Change Screw
  • Blade Operation Retractable
  • Overall Thickness 7/8"
  • Application General Purpose
  • Stores No Storage
  • Standards ASME
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list