INTERLOCK METAL HOSE,ROUGHBORE,3 X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INTERLOCK METAL HOSE,ROUGHBORE,3 X1

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T793
  • Mfr. Model # 16T793
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.3 lbs

Technical Specs

  • Dia. (In.) 3
  • Fitting Type 304 Stainless Schedule 40 Male Nipples (Welded Each End)
  • Length (In.) 120
  • Item Interlocked Metal Hose
  • Max. Temp. (F) 1200
  • Static Min. Bend Radius (In.) 12
  • Type Roughbore
  • Braid Material Unbraided
  • Hose Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list