INTERIOR PANEL,.080 ALUM,25.98 LX17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INTERIOR PANEL,.080 ALUM,25.98 LX17

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRD7
  • Mfr. Model # 2HRD7
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • For Use With Mfr. No. AN2820PL, AN2820, ANB2820
  • Application -
  • Finish PVC Coated (One Side)
  • Item Interior Panel
  • NEMA Enclosure Type -
  • Includes -
  • Gasket -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list