INTERIOR LAMP, LED,10 DIODES,12.8V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INTERIOR LAMP, LED,10 DIODES,12.8V

OPTRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13L104
  • Mfr. Model # 13L104
  • UNSPSC # 25173001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Clear
  • Depth 2-3/4"
  • Item Interior Lamp
  • Material Polycarbonate
  • Length 15/16"
  • Type 10 Diode
  • Width 2-3/4"
  • Volt Bulb 12
  • Lamp Type LED
  • Shape Rectangle
  • Diameter 5-3/4"
  • Termination Type Hardwired
  • Lamp Life Lifetime LED
  • Base Mounting Centers 4-11/16"
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list