Skip Content
INTERCHANGEABLE BLADE SET,METRIC,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INTERCHANGEABLE BLADE SET,METRIC,8

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPK4
  • Mfr. Model # 2MPK4
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Includes 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10.0mm, Durable Canvas Pouch
  • Number of Pieces 8
  • Item Interchangeable Blade Set
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Style Interchangeable Round
  • Nut Driver Overall Length 6-13/64" - 9-13/64"
  • Nut Driver Hex Size 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10.0 mm
  • Nut Driver Shank Length 5-29/32"
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Color Black/Red
  • Nut Driver Handle Material Multi-Component

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list