Skip Content
INTERCEPT 18G KVR STL GREY NBR SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERCEPT 18G KVR STL GREY NBR SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-541-9
  • Mfr. Model # 11-541-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2455
  • Shipping Weight 0.133 lbs

Technical Specs

  • Colour Gray
  • Item Cut Resistant Gloves
  • Gauge 18
  • Cuff Knit
  • Standards ASTM 3389-94 , ASTM 1790-97 , EN388
  • Back Material Kevlar(R), Stainless Steel, Nylon
  • Palm Material Silicone
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Finger Style Full
  • Thumb Style Straight
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Application Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list