Skip Content
INTERCEPT 18G HPPE PALM CT NBR SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERCEPT 18G HPPE PALM CT NBR SZ11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-531-11
  • Mfr. Model # 11-531-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2454
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Gray/Black
  • Gauge 18
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards ASTM 3389-2005 , ASTM 1790-2005 , EN388
  • Palm Material Nitrile
  • Back Material HPPE, Nylon, Spandex(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Application Handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list