Skip Content
INTERCEPT 18G HPPE 3QTR CT NBR SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERCEPT 18G HPPE 3QTR CT NBR SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-537-9
  • Mfr. Model # 11-537-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2454
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Gray/Black
  • Cut Clute
  • Gauge 18
  • Length 9-1/4"
  • Item Cut Resistant Gloves
  • Size 9
  • Cuff Knit
  • Standards ASTM 3389-2005 , ASTM 1790-2005 , EN388
  • Lining HPPE, Nylon, Spandex(R)
  • Coating Material Nitrile
  • Back Material HPPE, Nylon, Spandex(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Palm Material Nitrile
  • Coating Coverage 3/4
  • Coating Finish Smooth
  • Cut Resistant Yes
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Application Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List