Skip Content
INTERCEPT 13G HPPE SPAND PU SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INTERCEPT 13G HPPE SPAND PU SZ10

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-724-10
  • Mfr. Model # 11-724-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2454
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Black/White
  • Cut Clute
  • Gauge 13
  • Item Cut Resistant Gloves
  • Length 9-5/8"
  • Size 10
  • Cuff Knit
  • Standards ASTM 3389-2005 , ASTM 1790-2005 , EN388
  • Lining HPPE, Nylon, Spandex(R)
  • Palm Material Silicone
  • Coating Material Polyurethane
  • Back Material HPPE, Nylon, Spandex(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Thumb Style Straight
  • Finger Style Full
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Cut Resistant Yes
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Application Assembling metal parts and components,plastics injection and moulding and Light metal presses
  • Weight Medium
  • Hand Right/Left
  • ANSI/ISEA Puncture Level 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List